IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0608-08

  • ERIKS:13567464
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.98

-

10+

€4.73

40.71%

25+

€2.93

63.33%

50+

€1.86

76.67%

100+

€1.41

82.38%

200+

€1.18

85.24%

500+

€1.08

86.43%

1000+

€1.03

87.14%

2500+

€0.95

88.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free