




€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.92 | - |
10+ | €4.69 | 40.77% |
25+ | €2.89 | 63.55% |
50+ | €1.84 | 76.74% |
100+ | €1.39 | 82.49% |
200+ | €1.16 | 85.37% |
500+ | €1.06 | 86.57% |
1000+ | €0.99 | 87.53% |
2500+ | €0.93 | 88.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
d1 | 6 mm |
d2 | 8 mm |
b1 | 6 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |