

€10.93/ pieceexcl. VAT
€13.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.93 | - |
10+ | €6.65 | 39.13% |
25+ | €4.58 | 58.09% |
50+ | €3.44 | 68.52% |
100+ | €2.95 | 73.04% |
200+ | €2.43 | 77.74% |
500+ | €2.00 | 81.74% |
1000+ | €1.50 | 86.26% |
2500+ | €1.33 | 87.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |