

€9.29/ pieceexcl. VAT
€11.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.29 | - |
10+ | €5.45 | 41.31% |
25+ | €3.57 | 61.55% |
50+ | €2.57 | 72.39% |
100+ | €2.17 | 76.69% |
200+ | €1.73 | 81.39% |
500+ | €1.39 | 85.07% |
1000+ | €1.06 | 88.55% |
2500+ | €0.87 | 90.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |