




€21.85/ pieceexcl. VAT
€26.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.85 | - |
10+ | €16.76 | 23.30% |
25+ | €12.26 | 43.91% |
50+ | €10.41 | 52.35% |
100+ | €9.73 | 55.48% |
200+ | €8.76 | 59.91% |
500+ | €7.56 | 65.39% |
1000+ | €5.80 | 73.48% |
2500+ | €5.19 | 76.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |