




€16.66/ pieceexcl. VAT
€20.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.66 | - |
10+ | €11.69 | 29.87% |
25+ | €9.03 | 45.84% |
50+ | €7.58 | 54.50% |
100+ | €7.01 | 57.92% |
200+ | €6.71 | 59.75% |
500+ | €6.19 | 62.83% |
1000+ | €5.99 | 64.08% |
2500+ | €5.40 | 67.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3034-47 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 47 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |