




€11.06/ pieceexcl. VAT
€13.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.06 | - |
10+ | €7.45 | 32.65% |
25+ | €5.45 | 50.69% |
50+ | €4.48 | 59.45% |
100+ | €4.03 | 63.57% |
200+ | €3.50 | 68.38% |
500+ | €2.96 | 73.20% |
1000+ | €2.22 | 79.90% |
2500+ | €2.03 | 81.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 20 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |