




€8.21/ pieceexcl. VAT
€9.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.21 | - |
10+ | €5.26 | 35.88% |
25+ | €3.65 | 55.56% |
50+ | €2.85 | 65.28% |
100+ | €2.51 | 69.44% |
200+ | €2.13 | 74.07% |
500+ | €1.94 | 76.39% |
1000+ | €1.84 | 77.55% |
2500+ | €1.71 | 79.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2630-25 |
Shaft diameter | 26 mm |
Outer Diameter | 30 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |