




€7.28/ pieceexcl. VAT
€8.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.28 | - |
10+ | €4.54 | 37.60% |
25+ | €3.10 | 57.44% |
50+ | €2.38 | 67.36% |
100+ | €2.00 | 72.58% |
200+ | €1.63 | 77.55% |
500+ | €1.31 | 81.98% |
1000+ | €1.03 | 85.90% |
2500+ | €0.82 | 88.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-2023-10 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |