




€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.92 | - |
10+ | €5.02 | 36.69% |
25+ | €3.48 | 56.12% |
50+ | €2.72 | 65.71% |
100+ | €2.34 | 70.50% |
200+ | €2.00 | 74.82% |
500+ | €1.63 | 79.38% |
1000+ | €1.24 | 84.41% |
2500+ | €1.08 | 86.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-1618-45 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |