

€12.79/ pieceexcl. VAT
€15.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.79 | - |
10+ | €8.30 | 35.07% |
25+ | €5.81 | 54.53% |
50+ | €4.07 | 68.20% |
100+ | €3.08 | 75.93% |
200+ | €2.45 | 80.83% |
500+ | €2.09 | 83.66% |
1000+ | €1.86 | 85.44% |
2500+ | €1.79 | 86.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VSM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |