

€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €5.87 | 34.67% |
25+ | €4.09 | 54.55% |
50+ | €2.87 | 68.08% |
100+ | €2.15 | 76.11% |
200+ | €1.73 | 80.76% |
500+ | €1.46 | 83.72% |
1000+ | €1.31 | 85.41% |
2500+ | €1.27 | 85.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VSM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |