

€8.15/ pieceexcl. VAT
€9.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.15 | - |
10+ | €5.30 | 34.97% |
25+ | €3.69 | 54.78% |
50+ | €2.58 | 68.30% |
100+ | €1.94 | 76.22% |
200+ | €1.54 | 81.12% |
500+ | €1.33 | 83.68% |
1000+ | €1.20 | 85.31% |
2500+ | €1.14 | 86.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | VSM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® V400 |
Tread material | iglidur® V400 |
Maintenance | Maintenance-free |