

€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.39 | - |
10+ | €4.67 | 36.76% |
25+ | €3.21 | 56.56% |
50+ | €2.49 | 66.32% |
100+ | €2.15 | 70.95% |
200+ | €1.82 | 75.32% |
500+ | €1.50 | 79.69% |
1000+ | €1.16 | 84.32% |
2500+ | €0.99 | 86.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | UWSM-1820-15 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® UW |
Tread material | iglidur® UW |
Maintenance | Maintenance-free |