

€34.52/ pieceexcl. VAT
€41.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.52 | - |
10+ | €27.63 | 19.98% |
25+ | €24.87 | 27.96% |
50+ | €22.80 | 33.96% |
100+ | €20.73 | 39.96% |
200+ | €19.34 | 43.97% |
500+ | €17.95 | 47.99% |
1000+ | €17.27 | 49.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |