

€34.09/ pieceexcl. VAT
€41.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.09 | - |
10+ | €27.27 | 20.01% |
25+ | €24.53 | 28.04% |
50+ | €22.50 | 34.00% |
100+ | €20.44 | 40.02% |
200+ | €19.08 | 44.04% |
500+ | €17.73 | 47.99% |
1000+ | €17.04 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-4050-50 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |