

€29.98/ pieceexcl. VAT
€36.28incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.98 | - |
10+ | €24.00 | 19.96% |
25+ | €21.58 | 28.01% |
50+ | €19.78 | 34.03% |
100+ | €17.99 | 39.99% |
200+ | €16.80 | 43.98% |
500+ | €15.60 | 47.97% |
1000+ | €14.99 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-4050-40 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |