

€16.93/ pieceexcl. VAT
€20.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.93 | - |
10+ | €13.55 | 19.98% |
25+ | €12.20 | 27.95% |
50+ | €11.19 | 33.89% |
100+ | €10.16 | 39.96% |
200+ | €9.48 | 44.00% |
500+ | €8.80 | 48.04% |
1000+ | €8.47 | 49.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-3035-30 |
Shaft diameter | 30 mm |
Outer Diameter | 35 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |