

€11.95/ pieceexcl. VAT
€14.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.95 | - |
10+ | €9.56 | 20.03% |
25+ | €8.61 | 27.98% |
50+ | €7.89 | 34.02% |
100+ | €7.18 | 39.90% |
200+ | €6.69 | 44.04% |
500+ | €6.21 | 48.01% |
1000+ | €5.99 | 49.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-2530-20 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |