

€20.81/ pieceexcl. VAT
€25.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.81 | - |
10+ | €16.64 | 20.00% |
25+ | €14.97 | 28.04% |
50+ | €13.72 | 34.06% |
100+ | €12.48 | 40.00% |
200+ | €11.65 | 44.02% |
500+ | €10.81 | 48.04% |
1000+ | €10.39 | 50.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-2030-30 |
Shaft diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |