

€11.86/ pieceexcl. VAT
€14.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.86 | - |
10+ | €9.48 | 20.03% |
25+ | €8.53 | 28.04% |
50+ | €7.83 | 33.97% |
100+ | €7.11 | 40.06% |
200+ | €6.63 | 44.07% |
500+ | €6.16 | 48.08% |
1000+ | €5.93 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | TX1SM-2025-20 |
Shaft diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® TX1 |
Tread material | iglidur® TX1 |
Maintenance | Maintenance-free |