

€13.03/ pieceexcl. VAT
€15.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.03 | - |
10+ | €7.45 | 42.86% |
25+ | €4.31 | 66.91% |
50+ | €2.85 | 78.13% |
100+ | €2.41 | 81.49% |
200+ | €1.94 | 85.13% |
500+ | €1.54 | 88.19% |
1000+ | €1.37 | 89.50% |
2500+ | €1.20 | 90.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RW370SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® RW370 |
Tread material | iglidur® RW370 |
Maintenance | Maintenance-free |