

€4.33/ pieceexcl. VAT
€5.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.33 | - |
10+ | €2.34 | 46.05% |
25+ | €1.29 | 70.18% |
50+ | €0.80 | 81.58% |
100+ | €0.51 | 88.16% |
200+ | €0.40 | 90.79% |
500+ | €0.32 | 92.54% |
1000+ | €0.27 | 93.86% |
2500+ | €0.21 | 95.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-1012-05 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |