

€3.50/ pieceexcl. VAT
€4.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.50 | - |
10+ | €1.88 | 46.20% |
25+ | €0.99 | 71.74% |
50+ | €0.63 | 82.07% |
100+ | €0.40 | 88.59% |
200+ | €0.36 | 89.67% |
500+ | €0.28 | 91.85% |
1000+ | €0.21 | 94.02% |
2500+ | €0.19 | 94.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | RSM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® R |
Tread material | iglidur® R |
Maintenance | Maintenance-free |