

€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.67 | - |
10+ | €5.97 | 38.31% |
25+ | €4.07 | 57.96% |
50+ | €3.14 | 67.58% |
100+ | €2.51 | 74.07% |
200+ | €2.26 | 76.62% |
500+ | €2.07 | 78.59% |
1000+ | €1.48 | 84.68% |
2500+ | €1.24 | 87.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q290SM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Q290 |
Tread material | iglidur® Q290 |
Maintenance | Maintenance-free |