

€7.37/ pieceexcl. VAT
€8.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.37 | - |
10+ | €4.37 | 40.72% |
25+ | €2.85 | 61.34% |
50+ | €2.07 | 71.91% |
100+ | €1.62 | 78.09% |
200+ | €1.39 | 81.19% |
500+ | €1.18 | 84.02% |
1000+ | €0.84 | 88.66% |
2500+ | €0.70 | 90.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |