

€6.99/ pieceexcl. VAT
€8.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.99 | - |
10+ | €4.12 | 41.03% |
25+ | €2.62 | 62.50% |
50+ | €1.88 | 73.10% |
100+ | €1.46 | 79.08% |
200+ | €1.24 | 82.34% |
500+ | €1.03 | 85.33% |
1000+ | €0.72 | 89.67% |
2500+ | €0.63 | 91.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |