

€6.94/ pieceexcl. VAT
€8.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.94 | - |
10+ | €4.07 | 41.37% |
25+ | €2.60 | 62.47% |
50+ | €1.86 | 73.15% |
100+ | €1.46 | 78.90% |
200+ | €1.24 | 82.19% |
500+ | €1.03 | 85.21% |
1000+ | €0.72 | 89.59% |
2500+ | €0.61 | 91.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |