

€6.02/ pieceexcl. VAT
€7.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.02 | - |
10+ | €3.46 | 42.59% |
25+ | €2.13 | 64.67% |
50+ | €1.44 | 76.03% |
100+ | €1.12 | 81.39% |
200+ | €0.87 | 85.49% |
500+ | €0.67 | 88.96% |
1000+ | €0.46 | 92.43% |
2500+ | €0.40 | 93.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |