IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-6065-50

  • ERIKS:13566887
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€32.34/ pieceexcl. VAT

€39.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.34

-

10+

€23.69

26.73%

25+

€19.02

41.19%

50+

€16.40

49.29%

100+

€15.43

52.29%

200+

€13.74

57.52%

500+

€12.03

62.81%

1000+

€9.16

71.68%

2500+

€8.47

73.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-6065-50
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free