




€19.19/ pieceexcl. VAT
€23.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.19 | - |
10+ | €13.64 | 28.91% |
25+ | €10.66 | 44.46% |
50+ | €9.03 | 52.97% |
100+ | €8.34 | 56.53% |
200+ | €7.41 | 61.39% |
500+ | €6.44 | 66.44% |
1000+ | €5.00 | 73.96% |
2500+ | €4.48 | 76.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-4044-47 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 47 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 47 mm |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |