IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-3539-30

  • ERIKS:13566876
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€12.92/ pieceexcl. VAT

€15.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.92

-

10+

€8.91

31.03%

25+

€6.75

47.79%

50+

€5.62

56.47%

100+

€5.13

60.29%

200+

€4.52

65.00%

500+

€3.90

69.85%

1000+

€3.06

76.32%

2500+

€2.66

79.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free