




€15.09/ pieceexcl. VAT
€18.26incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.09 | - |
10+ | €10.13 | 32.87% |
25+ | €7.45 | 50.63% |
50+ | €6.06 | 59.82% |
100+ | €5.43 | 63.98% |
200+ | €4.73 | 68.64% |
500+ | €4.05 | 73.17% |
1000+ | €3.06 | 79.72% |
2500+ | €2.77 | 81.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-3034-35 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |