IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-1820-20

  • ERIKS:13566863
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€7.33/ pieceexcl. VAT

€8.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.33

-

10+

€4.56

37.82%

25+

€3.10

57.77%

50+

€2.38

67.62%

100+

€2.01

72.54%

200+

€1.71

76.68%

500+

€1.39

81.09%

1000+

€1.05

85.75%

2500+

€0.91

87.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-1820-20
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free