




€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
10+ | €3.91 | 39.77% |
25+ | €2.55 | 60.82% |
50+ | €1.88 | 71.05% |
100+ | €1.56 | 76.02% |
200+ | €1.29 | 80.12% |
500+ | €1.05 | 83.92% |
1000+ | €0.76 | 88.30% |
2500+ | €0.65 | 90.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |