

€15.75/ pieceexcl. VAT
€19.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.75 | - |
10+ | €9.79 | 37.88% |
25+ | €6.27 | 60.19% |
50+ | €4.83 | 69.36% |
100+ | €4.07 | 74.19% |
200+ | €3.50 | 77.80% |
500+ | €2.93 | 81.42% |
1000+ | €2.45 | 84.44% |
2500+ | €1.94 | 87.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |