IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3539-30

  • ERIKS:13566795
Image 1
Save to list

€10.49/ pieceexcl. VAT

€12.69incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.49

-

10+

€6.38

39.13%

25+

€3.97

62.14%

50+

€2.91

72.28%

100+

€2.41

76.99%

200+

€2.03

80.62%

500+

€1.67

84.06%

1000+

€1.39

86.78%

2500+

€1.12

89.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free