IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-3236-30

  • ERIKS:13566792
Image 1
Save to list

€8.59/ pieceexcl. VAT

€10.39incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.59

-

10+

€5.19

39.60%

25+

€3.14

63.50%

50+

€2.22

74.12%

100+

€1.81

78.98%

200+

€1.50

82.52%

500+

€1.22

85.84%

1000+

€1.03

88.05%

2500+

€0.80

90.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-3236-30
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free