IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2832-25

  • ERIKS:13566785
Image 1
Save to list

€7.94/ pieceexcl. VAT

€9.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.94

-

10+

€4.77

39.95%

25+

€2.83

64.35%

50+

€2.01

74.64%

100+

€1.58

80.14%

200+

€1.33

83.25%

500+

€1.06

86.60%

1000+

€0.87

89.00%

2500+

€0.68

91.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2832-25
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free