IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2528-30

  • ERIKS:13566783
Image 1
Save to list

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.49

-

10+

€4.48

40.10%

25+

€2.62

64.97%

50+

€1.84

75.38%

100+

€1.44

80.71%

200+

€1.18

84.26%

500+

€0.95

87.31%

1000+

€0.80

89.34%

2500+

€0.63

91.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2528-30
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free