IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2427-25

  • ERIKS:13566778
Image 1
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

10+

€4.29

40.37%

25+

€2.51

65.17%

50+

€1.73

75.99%

100+

€1.35

81.27%

200+

€1.12

84.43%

500+

€0.87

87.86%

1000+

€0.72

89.97%

2500+

€0.59

91.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2427-25
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free