IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-2225-15

  • ERIKS:13566772
Image 1
Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.69

-

10+

€3.99

40.34%

25+

€2.26

66.19%

50+

€1.54

76.99%

100+

€1.18

82.39%

200+

€0.97

85.51%

500+

€0.76

88.64%

1000+

€0.63

90.62%

2500+

€0.49

92.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free