

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.08 | - |
10+ | €3.59 | 40.94% |
25+ | €2.01 | 66.88% |
50+ | €1.33 | 78.12% |
100+ | €0.99 | 83.75% |
200+ | €0.80 | 86.88% |
500+ | €0.63 | 89.69% |
1000+ | €0.51 | 91.56% |
2500+ | €0.40 | 93.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-1820-20 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |