IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1618-20

  • ERIKS:13566762
Image 1
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.04

-

10+

€3.55

41.19%

25+

€2.00

66.98%

50+

€1.33

77.99%

100+

€0.97

83.96%

200+

€0.76

87.42%

500+

€0.63

89.62%

1000+

€0.51

91.51%

2500+

€0.40

93.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free