IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-1517-20

  • ERIKS:13566759
Image 1
Save to list

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.02

-

10+

€3.53

41.32%

25+

€2.00

66.88%

50+

€1.31

78.23%

100+

€0.97

83.91%

200+

€0.76

87.38%

500+

€0.63

89.59%

1000+

€0.49

91.80%

2500+

€0.38

93.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-1517-20
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free