

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.25 | 41.64% |
25+ | €1.79 | 67.92% |
50+ | €1.16 | 79.18% |
100+ | €0.82 | 85.32% |
200+ | €0.65 | 88.40% |
500+ | €0.49 | 91.13% |
1000+ | €0.40 | 92.83% |
2500+ | €0.30 | 94.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Tread material | iglidur® P210 |
Maintenance | Maintenance-free |