IGUS

IGUS Straight bushing Maintenance-free iglidur® P210 /iglidur® P210 P210SM-0810-12

  • ERIKS:13566743
Image 1
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.24

-

10+

€3.06

41.67%

25+

€1.63

68.84%

50+

€1.03

80.43%

100+

€0.70

86.59%

200+

€0.57

89.13%

500+

€0.42

92.03%

1000+

€0.32

93.84%

2500+

€0.25

95.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210SM-0810-12
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® P210
Tread material
iglidur® P210
Maintenance
Maintenance-free