




€16.42/ pieceexcl. VAT
€19.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.42 | - |
10+ | €10.36 | 36.92% |
25+ | €6.88 | 58.10% |
50+ | €5.64 | 65.62% |
100+ | €5.42 | 67.01% |
200+ | €4.50 | 72.57% |
500+ | €3.14 | 80.90% |
1000+ | €2.89 | 82.41% |
2500+ | €2.60 | 84.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |