




€14.42/ pieceexcl. VAT
€17.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.42 | - |
10+ | €9.03 | 37.42% |
25+ | €5.97 | 58.63% |
50+ | €4.85 | 66.40% |
100+ | €4.64 | 67.85% |
200+ | €3.84 | 73.39% |
500+ | €2.64 | 81.69% |
1000+ | €2.47 | 82.87% |
2500+ | €2.20 | 84.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | PSM-3539-50 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Iglidur® P |
Tread material | Iglidur® P |
Maintenance | Maintenance-free |