IGUS

IGUS Straight bushing Maintenance-free Iglidur® P /Iglidur® P PSM-3539-40

  • ERIKS:13566631
Image 1
Image 2
Image 1
Image 2
Iglidur® P Metric Sleeve Bearing Type S. A cost effective maintenance free solution for applications where low water absorption is required.
Save to list

€13.21/ pieceexcl. VAT

€15.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.21

-

10+

€8.21

37.84%

25+

€5.38

59.28%

50+

€4.33

67.19%

100+

€4.12

68.78%

200+

€3.42

74.10%

500+

€2.38

82.01%

1000+

€2.19

83.45%

2500+

€1.98

85.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
PSM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
Iglidur® P
Tread material
Iglidur® P
Maintenance
Maintenance-free